Beli daftar harga mesin modern di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Mulai

    Rp239.900

    Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)
    Deskripsi:
    Untuk pengendara yang mengineginkan perlindungan canggih terhadap mesin apapun tantangan berkendaranya.- Pelumas mesin fully Synthetic - Sesuai untuk mesin modern
    atribut:
    • SAE Grade: 5W30
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
  2. BOSCH Planer (Mesin Serut Kayu)
    Mulai

    Rp1.399.900

    BOSCH Planer (Mesin Serut Kayu)
    atribut:
    • Uncertainty K (dB): 3
    • Adjustable Rebating Depth (mm): 0 – 9
    • No Load Speed (rpm): 16500
  3. Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp789.900

    Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Deskripsi:
    Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
  4. RHINO Inverter MMA Welding Machine (Mesin Las)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.199.900

    RHINO Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    Travo Las inveter kualitas terbaik dan hemat listrik. Bisa pakai Genset
    atribut:
    • Insulation class: F
    • Protection Class: IP21
    • Frequency (Hz): 50/60
    • Duty Cycle (%): 60
    • Efficiency: 85
  5. RYU Bench Drill (Mesin Bor Duduk)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.099.900

  6. LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Mulai

    Rp5.899.900

    LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)
    Deskripsi:
    LAKONI Hawk Welding Machine. - Untuk Las TIG DC stanless steel & steel. - Dapat digunakan untuk las MMA non stop 200 Amp. - Lengkap Tang las TIG.
    atribut:
    • Voltage (V): 220
    • Current Output (A): 20-200 (1-5mm Steel)
  7. Kenmaster Mesin Profil (Router)
    Mulai

    Rp499.900

    Kenmaster Mesin Profil (Router)
    atribut:
    • Diameter (mm): 6
    • Power (W): 350
    • Speed (rpm): 28000
    • Voltage (V): 220 (50Hz)
  8. WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    Mulai

    Rp5.299.900

    WISON Mesin Bor Kayu (Mesin Bor Magnetik)
    atribut:
    • Max Width of Slot Mortising (mm): 16
    • Motor (V): 220
    • Power (W): 550
    • Size Working Table (mm): 200x120
    • Spindle Speed (rpm): 2860
  9. Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)
    Mulai

    Rp97.900

    Kendall Engine Oil PCMO GT-1 HP SAE (Oli Mesin)
    Deskripsi:
    Motor oil is made from crude oil and is used to lubricate, clean, and cool engines. Types of motor oil include conventional, synthetic, diesel, bio-based, hybrid (blends of conventional and synthetic), and recycled oils. Motor oil varies in weight and viscosity, as well as additives that some manufacturers add to the oil during the refining process. A numerical code system created by the Society of Automotive Engineers (SAE) grades motor oils according to viscosity--the higher the number between 0 and 60, the more viscous (thicker) the oil is. Most consumer motor oils are graded by two numbers, with the first number indicating cold weather (Winter or W) performance. This oil has a weight of SAE 10W-40, meaning it has an SAE viscosity rating of 10 in cold temperatures and a rating of 40 at normal operating temperature. Always check your vehicles owners manual to verify that this is the correct weight of motor oil for your vehicle. This oil is a conventional motor oil, meaning it is refined from crude oil or petroleum products. Conventional motor oils may or may not have additives included after refining. Conventional motor oils are more versatile than synthetic or hybrid motor oils, because they are suitable for use with nearly all types of modern vehicle engines, from cars and trucks to motorcycles, ATVs, farm equipment, and more.
    atribut:
    • Color, ASTM D1500: 3
    • Pour Point: -38Degrees F
    • Zinc, wt %: 0.085
    • Packaging: Bottle
Daftar Harga daftar harga mesin modern Terbaru November 2026
Shell Engine Oil Helix HX8 Synthetic (Oli Mesin)Rp239.900
BOSCH Planer (Mesin Serut Kayu)Rp1.399.900
Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Rp789.900
RHINO Inverter MMA Welding Machine (Mesin Las)Rp1.199.900
RYU Bench Drill (Mesin Bor Duduk)Rp2.099.900
Sharp Washing Machine (Mesin Cuci)Rp1.799.900
LAKONI Hawk Inverter MMA Welding Machine (Mesin Las)Rp5.899.900
Kenmaster Mesin Profil (Router)Rp499.900
BOSCH Demolition Hammer (Mesin Bobok Beton)Rp3.699.000
LG Washing Machine Top LoadRp3.599.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)